Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius Carbide End Mills

  • Mfr # VGM5-1062

  • Zoro # G201075453


product price: $46.39
/ea

Key Features

Corner Radius
0.02 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1062
Zoro #
G201075453
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
3/8 in
Neck Length
1/2 in
Milling Dia.
0.375 in
Length of Cut
0.46875 in
Overall Length
4 in
Neck Dia.
0.356 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
40 Degrees
End Mill Application
Finishing
Item
Corner Radius Carbide End Mills
End Mill Style
Corner-Radius
List Number
VGM5-LN
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Measurement System
Inch
Number of Coolant Holes
0
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
For Material Hardness
45 HRC
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
Series
HY-PRO(R) CARB VGM
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
40 Degrees

Description

Corner Radius Carbide End Mills, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 0.46875 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.