Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius Carbide End Mills

  • Mfr # VGM5-1068

  • Zoro # G401075390


product price: $60.79
/ea

Key Features

Corner Radius
0.02 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1068
Zoro #
G401075390
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
3/8 in
Length of Cut
0.46875 in
Milling Dia.
0.375 in
Neck Length
1/2 in
Overall Length
4 in
Neck Dia.
0.356 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
VGM5-LN
End Mill Application
Finishing
Helix Angle
40 Degrees
Item
Corner Radius Carbide End Mills
End Mill Style
Corner-Radius
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Material Grade - Machining
High Performance
Series
HY-PRO(R) CARB VGM
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
TiAlN
Material - Machining
Carbide
Shank Type - Machining
Straight
For Material Hardness
45 HRC
Number of Coolant Holes
0
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius Carbide End Mills, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 0.46875 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.