Zoro Homepage

Corner Radius Carbide End Mills

  • Mfr # VGM5-1070

  • Zoro # G301075445


product price: $60.79
/ea

Key Features

Corner Radius
0.06 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1070
Zoro #
G301075445
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Length of Cut
0.46875 in
Overall Length
4 in
Neck Dia.
0.356 in
Neck Length
1/2 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Helix Angle
40 Degrees
End Mill Style
Corner-Radius
List Number
VGM5-LN
Item
Corner Radius Carbide End Mills
For Material Hardness
45 HRC
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
Series
HY-PRO(R) CARB VGM
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
40 Degrees

Description

Corner Radius Carbide End Mills, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.46875 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.