Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius Carbide End Mills

  • Mfr # VGM5-1083

  • Zoro # G001075509


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Length of Cut
0.46875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1083
Zoro #
G001075509
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/8 in
Length of Cut
0.46875 in
Neck Dia.
0.356 in
Overall Length
5 in
Neck Length
1/2 in
Milling Dia.
0.375 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
40 Degrees
End Mill Style
Corner-Radius
End Mill Application
Finishing
Item
Corner Radius Carbide End Mills
List Number
VGM5-LN
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Measurement System
Inch
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Series
HY-PRO(R) CARB VGM
For Material Hardness
45 HRC
Flute Type
Spiral
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius Carbide End Mills, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.46875 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.