Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius Carbide End Mills

  • Mfr # VGM5-1112

  • Zoro # G001074779


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-1112
Zoro #
G001074779
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Neck Length
1/2 in
Neck Dia.
0.475 in
Milling Dia.
0.5 in
Overall Length
5 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Item
Corner Radius Carbide End Mills
List Number
VGM5-LN
Helix Angle
40 Degrees
End Mill Style
Corner-Radius
Series
HY-PRO(R) CARB VGM
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
For Material Hardness
45 HRC
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Number of Coolant Holes
0
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
40 Degrees

Description

Corner Radius Carbide End Mills, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 0.625 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.