Zoro Homepage

Corner Radius Carbide End Mills

  • Mfr # VGM5-1170

  • Zoro # G001074908


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
List Number
VGM5-LN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1170
Zoro #
G001074908
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Neck Length
3 in
Neck Dia.
0.712 in
Length of Cut
0.9375 in
Overall Length
6 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
VGM5-LN
Helix Angle
40 Degrees
Item
Corner Radius Carbide End Mills
End Mill Application
Finishing
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Number of Coolant Holes
0
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
Series
HY-PRO(R) CARB VGM
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Drilling Tool Configuration
Individual
For Material Hardness
45 HRC
Measurement System
Inch
Flute Type
Spiral
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius Carbide End Mills, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.9375 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.