Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius Carbide End Mills

  • Mfr # VGM5-1195

  • Zoro # G701248807


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.12 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1195
Zoro #
G701248807
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Shank Dia.
1 in
Length of Cut
1.25 in
Neck Dia.
0.95 in
Neck Length
3 in
Overall Length
6 in
Milling Dia.
1 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Helix Angle
40 Degrees
Item
Corner Radius Carbide End Mills
End Mill Style
Corner-Radius
List Number
VGM5-LN
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
For Material Hardness
45 HRC
Measurement System
Inch
Series
HY-PRO(R) CARB VGM
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
40 Degrees

Description

Corner Radius Carbide End Mills, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.12 in, 1.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.