Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # 447200013

  • Zoro # G8044758


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03125 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447200013
Zoro #
G8044758
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.03125 in
Shank Dia.
1/4 in
Neck Dia.
0.113 in
Length of Cut
0.062 in
Milling Dia.
0.125 in
Neck Length
0.375 in
Overall Length
2 1/4 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Helix Angle
30 Degrees
Primary Material Application ISO Code
H, K, M, P
Measurement System
Inch
Item
Corner Radius End Mill
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
S
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Material - Machining
Carbide
End Mill Application
Finishing
Flute Type
Spiral
Finish - Machining
WXS
Series
EXOCARB WXS
Drilling Tool Configuration
Individual
List Number
4472
Cutting Direction
Right Hand
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Inch, 0.03125 in, 0.062 in, 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.