Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # VGM3-0002

  • Zoro # G615771675


product price: $28.19
/ea

Key Features

List Number
VGM3-AL
End Mill Application
Finishing
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM3-0002
Zoro #
G615771675
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Length of Cut
0.375 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Overall Length
1 1/2 in

Details

List Number
VGM3-AL
End Mill Application
Finishing
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Series
HY-PRO(R) CARB VGM
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Max. Helix Angle
43 Degrees
Primary Material Application
Aluminum
Min. Helix Angle
40 Degrees
Measurement System
Inch
Flute Spacing
Variable
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.01 in, 0.375 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.