Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # VGM5-0002

  • Zoro # G301074806


product price: $19.19
/ea

Key Features

Corner Radius
0.01 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0002
Zoro #
G301074806
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Length of Cut
0.1875 in
Overall Length
1 1/2 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
VGM5
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
End Mill Application
Finishing
Helix Angle
40 Degrees
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Series
HY-PRO(R) CARB VGM
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Secondary Material Application
Hardened Steel
Finish - Machining
TiAlN
Secondary Material Application ISO Code
H
Measurement System
Inch
Primary Material Application ISO Code
H, K, M, P, S
For Material Hardness
45 HRC
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Max. Helix Angle
40 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.01 in, 0.1875 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.