Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.125 in

  • Mfr # VGM5-0005

  • Zoro # G001074724


product price: $17.89
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0005
Zoro #
G001074724
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/8 in
Length of Cut
0.25 in
Overall Length
1 1/2 in
Milling Dia.
0.125 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
List Number
VGM5
Helix Angle
40 Degrees
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Number of Coolant Holes
0
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H
Material - Machining
Carbide
Finish - Machining
TiAlN
Secondary Material Application
Hardened Steel
Series
HY-PRO(R) CARB VGM
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
For Material Hardness
45 HRC
Drilling Tool Configuration
Individual
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.25 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.