Zoro Homepage

Corner Radius End Mill, 0.125 in

  • Mfr # VGM5-2010

  • Zoro # G215772386


product price: $24.69
/ea

Key Features

End Mill Cutting Type
Center Cutting
Number of Flutes
5
Single End/Double End
Single
Cutting Direction
Right Hand
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-2010
Zoro #
G215772386
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Shank Dia.
1/8 in
Overall Length
2 1/4 in
Corner Radius
0.01 in
Milling Dia.
0.125 in

Details

End Mill Cutting Type
Center Cutting
Number of Flutes
5
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
VGM5-NIK
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
For Material Hardness
45 HRC
Finish - Machining
TiAlN
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Max. Helix Angle
40 Degrees
Secondary Material Application ISO Code
H
Series
HY-PRO(R) CARB VGM
Material Grade - Machining
High Performance
For Material Hardness - Minimum
35 HRC
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Secondary Material Application
Hardened Steel

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.01 in, 0.5 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.