Zoro Homepage

Corner Radius End Mill, 0.15625 in

  • Mfr # VGM5-0022

  • Zoro # G201074807


product price: $30.29
/ea

Key Features

Corner Radius
0.01 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0022
Zoro #
G201074807
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Shank Dia.
5/32 in
Overall Length
2 in
Length of Cut
0.3125 in
Milling Dia.
0.15625 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
VGM5
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application
Hardened Steel
Series
HY-PRO(R) CARB VGM
Secondary Material Application ISO Code
H
Number of Coolant Holes
0
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
TiAlN
For Material Hardness
45 HRC
Shank Type - Machining
Straight
Measurement System
Inch
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.15625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.01 in, 0.3125 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.