Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # VGM3-0008

  • Zoro # G615771781


product price: $31.29
/ea

Key Features

List Number
VGM3-AL
Milling Dia.
0.1875 in
End Mill Application
Finishing
Number of Flutes
3
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0008
Zoro #
G615771781
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1875 in
Overall Length
2 in
Length of Cut
0.5625 in
Corner Radius
0.03 in
Shank Dia.
3/16 in

Details

List Number
VGM3-AL
End Mill Application
Finishing
Number of Flutes
3
Single End/Double End
Single
Item
Corner Radius End Mill
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Flute Spacing
Variable
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Min. Helix Angle
40 Degrees
Shank Type - Machining
Straight
Material - Machining
Carbide
Max. Helix Angle
43 Degrees
Series
HY-PRO(R) CARB VGM
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Type
Spiral
Finish - Machining
Uncoated
Primary Material Application
Aluminum

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 0.5625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.