Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.1875 in

  • Mfr # VGM5-0027

  • Zoro # G001074809


product price: $23.19
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0027
Zoro #
G001074809
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
3/16 in
Length of Cut
0.28125 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
40 Degrees
List Number
VGM5
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Application
Finishing
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
HY-PRO(R) CARB VGM
Material - Machining
Carbide
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
For Material Hardness
45 HRC
Primary Material Application ISO Code
H, K, M, P, S
Number of Coolant Holes
0
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.28125 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.