Zoro Homepage

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 82200021

  • Zoro # G8042414


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
Neck Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82200021
Zoro #
G8042414
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/4 in
Neck Length
1.25 in
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.235 in
Milling Dia.
0.25 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
AE-LN-CR-VNS
Measurement System
Inch
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N, S
End Mill Style
Corner-Radius
Min. Helix Angle
37 Degrees
Material - Machining
Carbide
List Number
8220
Item
Corner Radius End Mill
Helix Angle
Variable
Primary Material Application ISO Code
H, K, M, P
Cutting Direction
Right Hand
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Finish - Machining
Duarise
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Max. Helix Angle
40 Degrees
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.015 in, 0.375 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.