Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # VGM3-0011

  • Zoro # G815771635


product price: $37.59
/ea

Key Features

Overall Length
2 1/2 in
Single End/Double End
Single
Cutting Direction
Right Hand
Number of Flutes
3
Milling Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0011
Zoro #
G815771635
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Corner Radius
0.015 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Length of Cut
0.625 in

Details

Single End/Double End
Single
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Application
Finishing
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Cutting Type
Center Cutting
List Number
VGM3-AL
Primary Material Application ISO Code
N
Flute Type
Spiral
Shank Type - Machining
Straight
Series
HY-PRO(R) CARB VGM
Coolant Fed
Non-Coolant Through
Min. Helix Angle
40 Degrees
Material - Machining
Carbide
Max. Helix Angle
43 Degrees
Flute Spacing
Variable
Primary Material Application
Aluminum
Material Grade - Machining
High Performance
Finish - Machining
Uncoated
Measurement System
Inch

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 0.625 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.