
Corner Radius End Mill, 0.25 in, Carbide
Mfr # VGM3-0013
Zoro # G915771740
product price: $37.59
/eaKey Features
List Number
VGM3-AL
Shank Dia.
1/4 in
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Application
Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGM3-0013
Zoro #
G915771740
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/4 in
Corner Radius
0.03 in
Milling Dia.
0.25 in
Length of Cut
0.625 in
Overall Length
2 1/2 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 0.625 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.