Zoro Homepage

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # VGM6-0010

  • Zoro # G201074838


product price: $37.59
/ea

Key Features

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0010
Zoro #
G201074838
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
1/4 in
Length of Cut
0.75 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
VGM6
Helix Angle
37 Degrees
Finish - Machining
TiAlN
Secondary Material Application ISO Code
H
Measurement System
Inch
Series
HY-PRO(R) CARB VGM
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloys
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel
Material - Machining
Carbide
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
High Performance
For Material Hardness
45 HRC
Max. Helix Angle
37 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.