Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # VGM7-0004

  • Zoro # G301075322


product price: $31.19
/ea

Key Features

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
1/4 in
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM7-0004
Zoro #
G301075322
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/4 in
Length of Cut
0.375 in
Overall Length
2 in
Milling Dia.
0.25 in

Details

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Item
Corner Radius End Mill
End Mill Application
Finishing
End Mill Style
Corner-Radius
Helix Angle
36 Degrees
Cutting Direction
Right Hand
List Number
VGM7
Shank Type - Machining
Straight
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Measurement System
Inch
Secondary Material Application
Hardened Steel
For Material Hardness
45 HRC
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Series
HY-PRO(R) CARB VGM
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application ISO Code
H
Material - Machining
Carbide
Number of Coolant Holes
0
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Max. Helix Angle
36 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.375 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.