Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # VGM7-0008

  • Zoro # G701075533


product price: $33.59
/ea

Key Features

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
1/4 in
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM7-0008
Zoro #
G701075533
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
2 1/2 in
Length of Cut
0.5 in

Details

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
List Number
VGM7
Helix Angle
36 Degrees
Item
Corner Radius End Mill
Finish - Machining
TiAlN
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Secondary Material Application
Hardened Steel
Shank Type - Machining
Straight
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Coolant Holes
0
Secondary Material Application ISO Code
H
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
For Material Hardness
45 HRC
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Series
HY-PRO(R) CARB VGM
Measurement System
Inch
Flute Spacing
Variable
Max. Helix Angle
36 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.5 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.