Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # VGM7-0020

  • Zoro # G301075513


product price: $61.19
/ea

Key Features

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
1/4 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM7-0020
Zoro #
G301075513
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/4 in
Length of Cut
1.25 in
Milling Dia.
0.25 in
Overall Length
3 in

Details

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Cutting Direction
Right Hand
List Number
VGM7
End Mill Style
Corner-Radius
End Mill Application
Finishing
Item
Corner Radius End Mill
Helix Angle
36 Degrees
Shank Type - Machining
Straight
For Material Hardness
45 HRC
Material - Machining
Carbide
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Finish - Machining
TiAlN
Number of Coolant Holes
0
Secondary Material Application ISO Code
H
Series
HY-PRO(R) CARB VGM
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Inch
Secondary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Max. Helix Angle
36 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.