Zoro Homepage

Corner Radius End Mill, 0.250" dia.

  • Mfr # 44450002

  • Zoro # G0602502


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.1875"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44450002
Zoro #
G0602502
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.1875"
Overall Length
2 1/2 in
Length of Cut
0.5 in
Milling Dia.
0.1875 in
Corner Radius
0.01 in
Dimension Type
Decimal inch
Shank Dia.
1/4 in

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, WXL, Straight, Inch, 0.01 in, 0.5 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.