Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.250" dia.

  • Mfr # 44450003

  • Zoro # G0602548


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.2500"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44450003
Zoro #
G0602548
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.2500"
Overall Length
2 1/2 in
Length of Cut
0.625 in
Milling Dia.
0.25 in
Corner Radius
0.01 in
Shank Dia.
1/4 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Shank Type
Straight
List Number
4445
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Single End/Double End
Single
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
50 Degrees
Super Alloy (S) Compatibility
No
Grade
Micro Grain
Series
EXOCARB WXL
Finish - Machining
WXL
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Secondary Material Application
Aluminum, Nickel, Titanium
Max. Helix Angle
50 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N, S

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, WXL, Straight, Inch, 0.01 in, 0.625 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.