Zoro Homepage

Corner Radius End Mill, 0.3125 in

  • Mfr # 447200313

  • Zoro # G8045817


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.09375 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447200313
Zoro #
G8045817
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.09375 in
Shank Dia.
5/16 in
Neck Dia.
0.28 in
Milling Dia.
0.3125 in
Length of Cut
0.129 in
Overall Length
3 in
Neck Length
1.25 in

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Inch, 0.09375 in, 0.129 in, 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.