Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # 82100821

  • Zoro # G8036272


product price: $71.99
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82100821
Zoro #
G8036272
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.015 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.3125 in
Length of Cut
0.8125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, S
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Series
AE-CR-VMS
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Finish - Machining
Duarise
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P
Material - Machining
Carbide
Measurement System
Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Helix Angle
Variable
Flute Type
Spiral
Min. Helix Angle
37 Degrees
Max. Helix Angle
40 Degrees
List Number
8210
Drilling Tool Configuration
Individual
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.015 in, 0.8125 in, 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.