Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # VGM5-0081

  • Zoro # G301074752


product price: $46.29
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-0081
Zoro #
G301074752
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
5/16 in
Overall Length
2 in
Milling Dia.
0.3125 in
Length of Cut
0.46875 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
40 Degrees
List Number
VGM5
Material - Machining
Carbide
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
For Material Hardness
45 HRC
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Secondary Material Application ISO Code
H
Series
HY-PRO(R) CARB VGM
Secondary Material Application
Hardened Steel
Number of Coolant Holes
0
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Max. Helix Angle
40 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 0.46875 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.