Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # VGM5-0086

  • Zoro # G001074687


product price: $43.99
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
List Number
VGM5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-0086
Zoro #
G001074687
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
5/16 in
Length of Cut
0.625 in
Overall Length
2 1/2 in
Milling Dia.
0.3125 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
VGM5
Item
Corner Radius End Mill
End Mill Application
Finishing
Cutting Direction
Right Hand
Helix Angle
40 Degrees
End Mill Style
Corner-Radius
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Measurement System
Inch
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Secondary Material Application ISO Code
H
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application
Hardened Steel
Series
HY-PRO(R) CARB VGM
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
For Material Hardness
45 HRC
Material - Machining
Carbide
Shank Type - Machining
Straight
Max. Helix Angle
40 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 0.625 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.