Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # VGM5-0094

  • Zoro # G401074676


product price: $67.49
/ea

Key Features

Corner Radius
0.02 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-0094
Zoro #
G401074676
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
5/16 in
Overall Length
3 in
Milling Dia.
0.3125 in
Length of Cut
1.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
List Number
VGM5
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
40 Degrees
Material Grade - Machining
High Performance
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Secondary Material Application ISO Code
H
For Material Hardness
45 HRC
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Series
HY-PRO(R) CARB VGM
Shank Type - Machining
Straight
Number of Coolant Holes
0
Finish - Machining
TiAlN
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Drilling Tool Configuration
Individual
Flute Type
Spiral
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.