Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.3125 in

  • Mfr # VGM6-0035

  • Zoro # G301074882


product price: $62.19
/ea

Key Features

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0035
Zoro #
G301074882
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Length of Cut
0.9375 in
Overall Length
3 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
End Mill Style
Corner-Radius
Helix Angle
37 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
List Number
VGM6
For Material Hardness
45 HRC
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P, S
Series
HY-PRO(R) CARB VGM
Secondary Material Application ISO Code
H
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloys
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Coolant Holes
0
Secondary Material Application
Hardened Steel
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
37 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.9375 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.