Zoro Homepage

Corner Radius End Mill, 0.375" dia.

  • Mfr # 44450005

  • Zoro # G0602563


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.3750"
Overall Length
3 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44450005
Zoro #
G0602563
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.3750"
Overall Length
3 in
Length of Cut
1 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Dimension Type
Decimal inch
Corner Radius
0.02 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, WXL, Straight, Inch, 0.02 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.