Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 82102221

  • Zoro # G8042746


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82102221
Zoro #
G8042746
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Length of Cut
0.875 in
Milling Dia.
0.375 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
List Number
8210
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Min. Helix Angle
37 Degrees
Finish - Machining
Duarise
Helix Angle
Variable
Secondary Material Application ISO Code
N, S
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Application
Finishing
Flute Type
Spiral
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Drilling Tool Configuration
Individual
Series
AE-CR-VMS
Max. Helix Angle
40 Degrees
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.03 in, 0.875 in, 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.