Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # 82102421

  • Zoro # G8041127


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Secondary Material Application ISO Code
N, S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82102421
Zoro #
G8041127
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.045 in
Shank Dia.
3/8 in
Length of Cut
0.875 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
N, S
Series
AE-CR-VMS
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P
Min. Helix Angle
37 Degrees
Item
Corner Radius End Mill
Measurement System
Inch
Max. Helix Angle
40 Degrees
End Mill Application
Finishing
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Material - Machining
Carbide
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Finish - Machining
Duarise
Cutting Direction
Right Hand
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
List Number
8210
Shank Type - Machining
Straight
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.045 in, 0.875 in, 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.