Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # 82201621

  • Zoro # G8040156


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Drilling Tool Configuration
Individual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82201621
Zoro #
G8040156
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/8 in
Neck Length
1.875 in
Milling Dia.
0.375 in
Overall Length
4 in
Neck Dia.
0.353 in
Length of Cut
0.5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Finish - Machining
Duarise
List Number
8220
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N, S
Series
AE-LN-CR-VNS
Measurement System
Inch
Helix Angle
Variable
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Min. Helix Angle
37 Degrees
Flute Type
Spiral
Max. Helix Angle
40 Degrees
End Mill Application
Finishing
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Item
Corner Radius End Mill
Primary Material Application ISO Code
H, K, M, P
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.06 in, 0.5 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.