Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # VGM3-0021

  • Zoro # G215771648


product price: $64.49
/ea

Key Features

Length of Cut
1 in
Overall Length
2 1/2 in
End Mill Style
Corner-Radius
Single End/Double End
Single
List Number
VGM3-AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0021
Zoro #
G215771648
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2 1/2 in
Corner Radius
0.02 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.02 in, 1 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.