Zoro Homepage

Corner Radius End Mill, 0.375 in

  • Mfr # VGM5-0106

  • Zoro # G001075530


product price: $52.79
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0106
Zoro #
G001075530
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/8 in
Length of Cut
0.75 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
List Number
VGM5
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Helix Angle
40 Degrees
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Steel
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H
Number of Coolant Holes
0
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
For Material Hardness
45 HRC
Series
HY-PRO(R) CARB VGM
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Finish - Machining
TiAlN
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Flute Spacing
Variable
Max. Helix Angle
40 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.