Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # VGM5-2109

  • Zoro # G415772384


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8 in
Milling Dia.
0.375 in
Length of Cut
1.125 in
Cutting Direction
Right Hand
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-2109
Zoro #
G415772384
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Length of Cut
1.125 in
Overall Length
3 in

Details

Cutting Direction
Right Hand
Number of Flutes
5
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
List Number
VGM5-NIK
End Mill Style
Corner-Radius
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
Secondary Material Application
Hardened Steel
Max. Helix Angle
40 Degrees
Primary Material Application ISO Code
H, K, M, P, S
For Material Hardness - Minimum
35 HRC
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Series
HY-PRO(R) CARB VGM
Secondary Material Application ISO Code
H
Measurement System
Inch
For Material Hardness
45 HRC

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.01 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.