Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # VGM7-0051

  • Zoro # G801075464


product price: $62.19
/ea

Key Features

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
3/8 in
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM7-0051
Zoro #
G801075464
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/8 in
Length of Cut
1.125 in
Milling Dia.
0.375 in
Overall Length
3 in

Details

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Finishing
Helix Angle
36 Degrees
Cutting Direction
Right Hand
List Number
VGM7
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
For Material Hardness
45 HRC
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Material - Machining
Carbide
Series
HY-PRO(R) CARB VGM
Secondary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
Measurement System
Inch
Number of Coolant Holes
0
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Secondary Material Application ISO Code
H
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Drilling Tool Configuration
Individual
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
36 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.