Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.375 in

  • Mfr # VGM7-0054

  • Zoro # G001075349


product price: $67.99
/ea

Key Features

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
3/8 in
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM7-0054
Zoro #
G001075349
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Length of Cut
1.5 in
Overall Length
4 in

Details

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
End Mill Style
Corner-Radius
List Number
VGM7
Item
Corner Radius End Mill
End Mill Application
Finishing
Cutting Direction
Right Hand
Helix Angle
36 Degrees
Material Grade - Machining
High Performance
Number of Coolant Holes
0
For Material Hardness
45 HRC
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Steel
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Shank Type - Machining
Straight
Series
HY-PRO(R) CARB VGM
Primary Material Application ISO Code
H, K, M, P, S
Finish - Machining
TiAlN
Measurement System
Inch
Secondary Material Application ISO Code
H
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Max. Helix Angle
36 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.02 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.