
Corner Radius End Mill, 0.4375 in
Mfr # VGM3-0027
Zoro # G415772094
product price: $93.79
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Milling Dia.
0.4375 in
Number of Flutes
3
List Number
VGM3-AL
End Mill Application
Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGM3-0027
Zoro #
G415772094
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.4375 in
Length of Cut
1.25 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Corner Radius
0.02 in
Description
Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.02 in, 1.25 in, 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.