Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 21063311

  • Zoro # G0510344


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21063311
Zoro #
G0510344
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.12 in
Milling Diameter
1/2"
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
3 1/2 in
Length of Cut
1.25 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
Material Grade - Machining
C2 Micrograin
Helix Angle
Variable
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Inch
List Number
2106
Finish - Machining
EXO
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Primary Material Application ISO Code
S
Primary Material Application
Titanium
Series
EXOCARB AERO UVX-Ti
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Flute Spacing
Variable
Min. Helix Angle
41 Degrees
Flute Type
Spiral
Max. Helix Angle
43 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, EXO, Straight, Inch, 0.12 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.