Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 21063611

  • Zoro # G0508637


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21063611
Zoro #
G0508637
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.06 in
Milling Diameter
1/2"
Shank Dia.
1/2 in
Overall Length
3 1/2 in
Length of Cut
1.625 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
Material - Machining
Carbide
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Finish - Machining
EXO
Item
Corner Radius End Mill
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Material Grade - Machining
C2 Micrograin
Shank Type - Machining
Straight
End Mill Application
Finishing
Helix Angle
Variable
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Measurement System
Inch
List Number
2106
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Flute Type
Spiral
Min. Helix Angle
41 Degrees
Secondary Material Application ISO Code
M
Series
EXOCARB AERO UVX-Ti
Flute Spacing
Variable
Secondary Material Application
Stainless Steel
Max. Helix Angle
43 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, EXO, Straight, Inch, 0.06 in, 1.625 in, 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.