Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 28430700

  • Zoro # G0510484


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28430700
Zoro #
G0510484
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.12 in
Milling Diameter
1/2"
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
4 1/2 in
Length of Cut
2.024 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
End Mill Style
Corner-Radius
Material Applications
Aluminum
Number of Coolant Holes
0
Material Grade - Machining
C2 Micrograin
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type
Straight
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
For Material Hardness
35 HRC
List Number
2843
End Mill Application
Finishing
Item
Corner Radius End Mill
Finish - Machining
DLC
Helix Angle
35 Degrees
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
Series
EXOCARB AERO DLC
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.12 in, 2.024 in, 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.