Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 28430800

  • Zoro # G0510387


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28430800
Zoro #
G0510387
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.15 in
Milling Diameter
1/2"
Shank Dia.
1/2 in
Length of Cut
2.024 in
Overall Length
4 1/2 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type
Straight
Material Applications
Aluminum
Item
Corner Radius End Mill
Material - Machining
Carbide
Flute Type
Spiral
Number of Coolant Holes
0
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Helix Angle
35 Degrees
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
List Number
2843
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Right Hand
For Material Hardness
35 HRC
Finish - Machining
DLC
End Mill Style
Corner-Radius
Series
EXOCARB AERO DLC
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Max. Helix Angle
35 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.15 in, 2.024 in, 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.