Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 28630000

  • Zoro # G0509863


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28630000
Zoro #
G0509863
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.03 in
Milling Diameter
1/2"
Shank Dia.
1/2 in
Neck Dia.
0.461 in
Neck Length
2.2047 in
Overall Length
4 in
Length of Cut
0.75 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Workpiece Compatibility
Nonferrous (N)
Item
Corner Radius End Mill
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
DLC
Material Grade - Machining
C2 Micrograin
End Mill Style
Corner-Radius
Material - Machining
Carbide
Helix Angle
25 Degrees
Spiral Direction
Right Hand
List Number
2863
Series
EXOCARB AERO DLC
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Flute Spacing
Fixed
Max. Helix Angle
25 Degrees
Secondary Material Application ISO Code
N
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, DLC, Straight, Inch, 0.03 in, 0.75 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.