Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 82103621

  • Zoro # G8038695


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Drilling Tool Configuration
Individual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82103621
Zoro #
G8038695
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.045 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
2 1/2 in
Length of Cut
0.625 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
List Number
8210
Finish - Machining
Duarise
Secondary Material Application ISO Code
N, S
Min. Helix Angle
37 Degrees
Series
AE-CR-VMS
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle
Variable
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Max. Helix Angle
40 Degrees
End Mill Application
Finishing
Spiral Direction
Right Hand
Material - Machining
Carbide
End Mill Style
Corner-Radius
Measurement System
Inch
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.045 in, 0.625 in, 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.