Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 82202621

  • Zoro # G8039307


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Neck Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82202621
Zoro #
G8039307
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.045 in
Shank Dia.
1/2 in
Neck Length
2.25 in
Length of Cut
0.625 in
Overall Length
4 in
Neck Dia.
0.47 in
Milling Dia.
0.5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Series
AE-LN-CR-VNS
End Mill Style
Corner-Radius
Secondary Material Application ISO Code
H, N, S
Drilling Tool Configuration
Individual
Max. Helix Angle
40 Degrees
Spiral Direction
Right Hand
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
Variable
End Mill Application
Finishing
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Finish - Machining
Duarise
List Number
8220
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P
Min. Helix Angle
37 Degrees
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.045 in, 0.625 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.