Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 82202821

  • Zoro # G8042134


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82202821
Zoro #
G8042134
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Overall Length
4 in
Neck Length
2.25 in
Neck Dia.
0.47 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Series
AE-LN-CR-VNS
Max. Helix Angle
40 Degrees
Min. Helix Angle
37 Degrees
Secondary Material Application ISO Code
H, N, S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Item
Corner Radius End Mill
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Helix Angle
Variable
Spiral Direction
Right Hand
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Inch
List Number
8220
Shank Type - Machining
Straight
Finish - Machining
Duarise
Primary Material Application ISO Code
H, K, M, P
End Mill Application
Finishing
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.06 in, 0.625 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.