
Corner Radius End Mill, 0.5 in, Carbide
Mfr # VGM3-0029
Zoro # G415772063
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Single End/Double End
Single
Milling Dia.
0.5 in
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VGM3-0029
Zoro #
G415772063
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.01 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Length of Cut
1.25 in
Overall Length
3 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.01 in, 1.25 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.