Zoro Homepage

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM3-0030

  • Zoro # G315772118


product price: $113.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
Finishing
Overall Length
3 in
Number of Flutes
3
End Mill Style
Corner-Radius
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0030
Zoro #
G315772118
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Overall Length
3 in
Length of Cut
1.25 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.015 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.